Motion
R412004753

AVENTICS
R412004753

Pneumatic Shock Absorber - SA2 Series, 8.5 mm Stroke, Self Compensating Type
MI ITEM #05740749
MFR #R412004753
Price$202.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412004753

Pneumatic Shock Absorber - SA2 Series, 8.5 mm Stroke, Self Compensating Type
MI ITEM #05740749
MFR #R412004753

Mfr description
R412004753 SA2-RC-M012-0008-HA-N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$202.30/each

Specifications

Dimensions

  • Compressed Spring Force
    1.57 lbs
  • Extended Spring Force
    0.78 lbs
  • Overall Length
    76 mm
  • Overall Width
    12 mm
  • Stroke
    8.5 mm
  • Weight
    0.05 kg

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Energy Absorption Frequency
    6744 lb/hr
  • Max Energy Absorption Per Cycle
    3.60 lbs
  • Mounting Thread
    M12 x 1
  • Series
    SA2
  • Shock Absorber Type
    Self Compensating

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)