Motion
R412007546

AVENTICS
R412007546

Pressure Relief Valve - 3/4 in Inlet Port, BSPP
Mi Item #05740772
MFR #R412007546
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412007546

Pressure Relief Valve - 3/4 in Inlet Port, BSPP
Mi Item #05740772
MFR #R412007546

Mfr description
R412007546 "SAFETY VALVE G034 - 6,0 BAR"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Connection Size
    3/4 in
  • Inlet Port Size
    3/4 in

Details

  • Air Flow
    13690 lpm, 483.46 scfm
  • Fluid Comp
    Compressed air
  • Inlet Port Gender
    Male
  • Inlet Port Type
    BSPP
  • Max Operating Temperature
    100 °C, 212 °F
  • Maximum Air Flow
    13690 lpm, 483.46 scfm
  • Maximum Operating Pressure
    290 psi
  • Maximum Set Pressure
    290 psi
  • Min Operating Temperature
    -20 °C, -4 °F
  • Minimum Set Pressure
    0 psi
  • Mounting Type
    Thread In
  • Operating Temperature Range
    -20 To 100 °C
  • Pressure Control Type
    Relief Valve
  • Series/System
    RV1
  • Thread Standard
    G
  • Valve Seal Material
    Fluorocaoutchouc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)