Motion
8103190344

AVENTICS
8103190344

Mr9 Rod Nut - M12x1.25 Thread Rod Size, For use with Series MR9, Steel Galvanized Material
Mi Item #05741345
MFR #8103190344
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
8103190344

Mr9 Rod Nut - M12x1.25 Thread Rod Size, For use with Series MR9, Steel Galvanized Material
Mi Item #05741345
MFR #8103190344

Mfr description
8103190344 "HEXAGON NUT ISO8675-M12X1,25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Rod - Thread Size
    M12x1.25 Thread
  • Thread Size
    M16x1.5

Details

  • For Use With
    Series MR9
  • Hardware Type
    MR9 Rod Nut
  • Manufacturer Product Page
  • Material
    Steel Galvanized
  • Replacement Part Type
    Piston Rod Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)