Overview
Mfr description
R412007522 "SAFETY VALVE G014 - 1,5 BAR"
Specifications
- Maximum Set Pressure290 psi
- Pressure Control TypeRelief Valve
- Operating Temperature Range-20 To 100 °C
- Minimum Set Pressure0 psi
- Thread StandardG
- Weight0.21 lbs
- Product TypePilot Operated Air Regulators
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data