Motion
R412010286

AVENTICS
R412010286

Pneumatic Shock Absorber - SA1 Series, 5 mm Stroke, Self Compensating Type
MI ITEM #05741370
MFR #R412010286
List Price$82.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412010286

Pneumatic Shock Absorber - SA1 Series, 5 mm Stroke, Self Compensating Type
MI ITEM #05741370
MFR #R412010286

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$82.31/each for your price

Overview

Mfr description
R412010286 SA1-MC-M008-005-MS-H-N

Specifications

  • Stroke
    5 mm
  • Max Energy Absorption Frequency
    899 lb/hr
  • Max Energy Absorption Per Cycle
    0.34 lbs
  • Shock Absorber Type
    Self Compensating
  • Series
    SA1
  • Extended Spring Force
    0.44 lbs
  • Compressed Spring Force
    1.12 lbs
  • Mounting Thread
    M8 x 1
  • Stop Material
    Polyurethane / Steel
  • Overall Length
    41.5 mm
  • Overall Width
    8 mm
  • Included Options
    Stop
  • Weight
    0.039
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought