Motion
R412010287

AVENTICS
R412010287

Pneumatic Shock Absorber - SA1 Series, 5 mm Stroke, Self Compensating Type
Mi Item #05741371
MFR #R412010287
Price$82.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412010287

Pneumatic Shock Absorber - SA1 Series, 5 mm Stroke, Self Compensating Type
Mi Item #05741371
MFR #R412010287

Mfr description
R412010287 SA1-MC-M008-005-HA-H-N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.31/each

Specifications

Dimensions

  • Compressed Spring Force
    1.12 lbs
  • Extended Spring Force
    0.44 lbs
  • Overall Length
    41.5 mm
  • Overall Width
    8 mm
  • Stroke
    5 mm
  • Weight
    0.041

Details

  • Ambient Temperature Range
    -20 to 80 °C
  • Included Options
    Stop
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Energy Absorption Frequency
    899 lb/hr
  • Max Energy Absorption Per Cycle
    0.34 lbs
  • Mounting Thread
    M8 x 1
  • Series
    SA1
  • Shock Absorber Type
    Self Compensating
  • Stop Material
    Polyurethane / Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)