Motion
R412010288

AVENTICS
R412010288

Pneumatic Shock Absorber - SA1 Series, 8 mm Stroke, Self Compensating Type
Mi Item #05741372
MFR #R412010288
Price$83.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412010288

Pneumatic Shock Absorber - SA1 Series, 8 mm Stroke, Self Compensating Type
Mi Item #05741372
MFR #R412010288

Mfr description
R412010288 SA1-MC-M010-008-SO-H-N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.57/each

Specifications

Dimensions

  • Compressed Spring Force
    1.79 lbs
  • Extended Spring Force
    0.80 lbs
  • Overall Length
    59 mm
  • Overall Width
    10 mm
  • Stroke
    8 mm
  • Weight
    0.05

Details

  • Included Options
    Stop
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Energy Absorption Frequency
    5395 lb/hr
  • Max Energy Absorption Per Cycle
    2.248 lbs
  • Mounting Thread
    M10 x 1
  • Series
    SA1
  • Shock Absorber Type
    Self Compensating
  • Stop Material
    Polyurethane / Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)