Motion
R412010293

AVENTICS
R412010293

Pneumatic Shock Absorber - SA1 Series, 10 mm Stroke, Self Compensating Type
MI ITEM #05741377
MFR #R412010293
List Price$119.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412010293

Pneumatic Shock Absorber - SA1 Series, 10 mm Stroke, Self Compensating Type
MI ITEM #05741377
MFR #R412010293

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$119.71/each for your price

Overview

Mfr description
R412010293 SA1-MC-M012-010-HA-H-N

Specifications

  • Stroke
    10 mm
  • Max Energy Absorption Frequency
    6744 lb/hr
  • Max Energy Absorption Per Cycle
    3.147 lbs
  • Shock Absorber Type
    Self Compensating
  • Series
    SA1
  • Extended Spring Force
    0.78 lbs
  • Compressed Spring Force
    1.57 lbs
  • Mounting Thread
    M12 x 1
  • Stop Material
    Polyurethane / Steel
  • Overall Length
    70.5 mm
  • Overall Width
    12 mm
  • Included Options
    Stop
  • Weight
    0.07
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought