Motion
R412010294

AVENTICS
R412010294

Pneumatic Shock Absorber - SA1 Series, 5 mm Stroke, Self Compensating Type
Mi Item #05741378
MFR #R412010294
Price$108.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412010294

Pneumatic Shock Absorber - SA1 Series, 5 mm Stroke, Self Compensating Type
Mi Item #05741378
MFR #R412010294

Mfr description
R412010294 SA1-MC-M006-005-MS-F-H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.47/each

Specifications

Dimensions

  • Compressed Spring Force
    1.12 lbs
  • Extended Spring Force
    0.44 lbs
  • Overall Length
    37 mm
  • Overall Width
    6 mm
  • Stroke
    5 mm
  • Weight
    0.046 kg

Details

  • Ambient Temperature Range
    -20 to 80 °C
  • Included Options
    Stop
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Energy Absorption Frequency
    674 lb/hr
  • Max Energy Absorption Per Cycle
    0.22 lbs
  • Mounting Thread
    M6 x 0.5
  • Series
    SA1
  • Shock Absorber Type
    Self Compensating
  • Stop Material
    Polyoxymethylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)