Motion
R412010305

AVENTICS
R412010305

Pneumatic Shock Absorber - SA1 Series, 14 mm Stroke, Self Compensating Type
Mi Item #05741389
MFR #R412010305
Price$167.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412010305

Pneumatic Shock Absorber - SA1 Series, 14 mm Stroke, Self Compensating Type
Mi Item #05741389
MFR #R412010305

Mfr description
R412010305 SA1-MC-M014-014-MS-N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.12/each

Specifications

Dimensions

  • Compressed Spring Force
    5.17 lbs
  • Extended Spring Force
    2.92 lbs
  • Overall Length
    83 mm
  • Overall Width
    14 mm
  • Stroke
    14 mm
  • Weight
    0.086

Details

  • Ambient Temperature Range
    -20 to 80 °C
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Energy Absorption Frequency
    11240 lb/hr
  • Max Energy Absorption Per Cycle
    6.74 lbs
  • Mounting Thread
    M14 x 1.5
  • Series
    SA1
  • Shock Absorber Type
    Self Compensating
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)