Motion
R412010321

AVENTICS
R412010321

Pneumatic Shock Absorber - SA1 Series, 25 mm Stroke, Self Compensating Type
Mi Item #05741403
MFR #R412010321
Price$423.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412010321

Pneumatic Shock Absorber - SA1 Series, 25 mm Stroke, Self Compensating Type
Mi Item #05741403
MFR #R412010321

Mfr description
R412010321 SA1-MC-M025-025-HA-F-H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$423.97/each

Specifications

Dimensions

  • Compressed Spring Force
    6.96 lbs
  • Extended Spring Force
    3.37 lbs
  • Overall Length
    146 mm
  • Overall Width
    25 mm
  • Stroke
    25 mm
  • Weight
    0.505 kg

Details

  • Ambient Temperature Range
    -20 to 80 °C
  • Included Options
    Stop, Scraper
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Energy Absorption Frequency
    23740 lb/hr
  • Max Energy Absorption Per Cycle
    49.46 lbs
  • Mounting Thread
    M25 x 1.5
  • Series
    SA1
  • Shock Absorber Type
    Self Compensating
  • Stop Material
    Polyoxymethylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)