Motion
R412010323

AVENTICS
R412010323

Pneumatic Shock Absorber - SA1 Series, 14 mm Stroke, Adjustable Type
MI ITEM #05741405
MFR #R412010323
List Price$172.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412010323

Pneumatic Shock Absorber - SA1 Series, 14 mm Stroke, Adjustable Type
MI ITEM #05741405
MFR #R412010323

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$172.07/each for your price

Overview

Mfr description
R412010323 SA1-MA-M014-014-H-N

Specifications

  • Stroke
    14 mm
  • Max Energy Absorption Frequency
    11240 lb/hr
  • Max Energy Absorption Per Cycle
    6.74 lbs
  • Shock Absorber Type
    Adjustable
  • Series
    SA1
  • Extended Spring Force
    2.92 lbs
  • Compressed Spring Force
    5.17 lbs
  • Mounting Thread
    M14 x 1.5
  • Stop Material
    Steel
  • Overall Length
    104.5 mm
  • Overall Width
    14 mm
  • Included Options
    Stop, Scraper
  • Weight
    0.104
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text