Motion
R412010328

AVENTICS
R412010328

Pneumatic Shock Absorber - SA1 Series, 50 mm Stroke, Adjustable Type
Mi Item #05741410
MFR #R412010328
Price$538.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412010328

Pneumatic Shock Absorber - SA1 Series, 50 mm Stroke, Adjustable Type
Mi Item #05741410
MFR #R412010328

Mfr description
R412010328 SA1-MA-M033-050-H-N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$538.67/each

Specifications

Dimensions

  • Compressed Spring Force
    11.24 lbs
  • Extended Spring Force
    5.17 lbs
  • Overall Length
    188 mm
  • Overall Width
    33 mm
  • Stroke
    50 mm
  • Weight
    0.657 kg

Details

  • Ambient Temperature Range
    -20 to 80 °C
  • Included Options
    Stop, Scraper
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Energy Absorption Frequency
    33721 lb/hr
  • Max Energy Absorption Per Cycle
    112.40 lbs
  • Mounting Thread
    M33 x 1.5
  • Series
    SA1
  • Shock Absorber Type
    Adjustable
  • Stop Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)