Motion
R412010330

AVENTICS
R412010330

Pneumatic Shock Absorber - SA1 Series, 150 mm Stroke, Adjustable Type
MI ITEM #05741412
MFR #R412010330
List Price$1,998.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412010330

Pneumatic Shock Absorber - SA1 Series, 150 mm Stroke, Adjustable Type
MI ITEM #05741412
MFR #R412010330

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,998.59/each for your price

Overview

Mfr description
R412010330 SA1-MA-M064-150-H-N

Specifications

  • Stroke
    150 mm
  • Max Energy Absorption Frequency
    89924 lb/hr
  • Max Energy Absorption Per Cycle
    1798.47 lbs
  • Shock Absorber Type
    Adjustable
  • Series
    SA1
  • Extended Spring Force
    7.86 lbs
  • Compressed Spring Force
    29.22 lbs
  • Mounting Thread
    M64 x 2
  • Stop Material
    Steel
  • Overall Length
    453 mm
  • Overall Width
    64 mm
  • Included Options
    Stop, Scraper
  • Weight
    4.884
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought