Motion
R480163960

AVENTICS
R480163960

CKP-Rodless Air Cylinder - Double-Acting, 32 mm Bore, 300 mm Stroke, Ball Guide Type
MI ITEM #05741575
MFR #R480163960
List Price$4,073.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480163960

CKP-Rodless Air Cylinder - Double-Acting, 32 mm Bore, 300 mm Stroke, Ball Guide Type
MI ITEM #05741575
MFR #R480163960

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,073.99/each for your price

Overview

Mfr description
R480163960 CKP-DA-032-0300-TG-MM00S00BLP
  • 32 mm Bore
  • G 1/8 Ports
  • Double-acting
  • With magnetic piston
  • Ball rail guide
  • Cushioning pneumatically, adjustable
  • Easy2Combine capable with electrical axes

Specifications

  • Series
    CKP
  • Guide Type
    Ball Guide
  • Bore Diameter
  • Stroke
  • Cushion Type
    Adjustable
  • Piston Action
    Double-Acting
  • Port Thread Standard
    BSPP
  • Port Size
    1/8 BSPP
  • Port Gender
    Female
  • Options Included
    Magnetic Piston
  • Operating Temperature Range
    14 to 140 °F
  • Overall Height
    66 mm
  • Overall Width
    140 mm
  • Overall Length
    515 mm
  • Operating Pressure Range
    43 to 116 psi
  • Minimum Operating Pressure
    43 psi
  • Maximum Operating Pressure
    116 psi
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Rodless Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought