Motion
R480163961

AVENTICS
R480163961

CKP-Rodless Air Cylinder - Double-Acting, 32 mm Bore, 400 mm Stroke, Ball Guide Type
MI ITEM #05741576
MFR #R480163961
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480163961

CKP-Rodless Air Cylinder - Double-Acting, 32 mm Bore, 400 mm Stroke, Ball Guide Type
MI ITEM #05741576
MFR #R480163961

Mfr description
R480163961 CKP-DA-032-0400-TG-MM00S00BLP
  • 32 mm Bore
  • G 1/8 Ports
  • Double-acting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.2600 in
  • Overall Height
    66 mm
  • Overall Length
    615 mm
  • Overall Width
    140 mm
  • Port Size
    1/8 BSPP
  • Stroke  
    400 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Bearings
    Ball Rail Guide
  • Body Option
    Magnetic Piston
  • Body Type
    Rodless
  • Cushion Type
    Adjustable
  • Cylinder Style
    Rodless
  • Guide Type
    Ball Guide
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Applied Force
    507 N
  • Maximum Operating Pressure
    116 psi
  • Minimum Operating Pressure
    43 psi
  • Operating Pressure Range
    43 to 116 psi
  • Operating Temperature Range
    14 to 140 °F
  • Options Included
    Magnetic Piston
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Product Type
    Rodless Air Cylinders
  • Series
    CKP
  • Type
    Rodless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)