Motion
R432002445

AVENTICS
R432002445

R432002445 CERAM SZ2 EP SS LESS COIL
Mi Item #05741674
MFR #R432002445
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432002445

R432002445 CERAM SZ2 EP SS LESS COIL
Mi Item #05741674
MFR #R432002445

Mfr description
R432002445 CERAM SZ2 EP SS LESS COIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Actuation
    Electrically
  • Flow Rate
    2400 l/min
  • Material
    Die-cast aluminum
  • Maximum Operating Pressure
    10.3 bar, 149.389 psi
  • Minimum Operating Pressure
    2 bar, 29.008 psi
  • Number Of Ports
    5
  • Operating Temperature Range
    -15 to 66 °C, 5 to 150 °F
  • Seal Material
    Ceramic
  • Standards Met
    ISO 5599-1
  • Type
    5/2-Directional Valve
  • Valve Function
    5/2
  • Valve Type
    5/2 Directional Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)