Specifications
Details
- ActuationElectrically
- Flow Rate151.853 cfm, 4300 l/min
- MaterialDie-cast aluminum
- Maximum Operating Pressure10.3 bar, 149.389 psi
- Number Of Ports5
- Operating Temperature Range-15 to 66 °C, 5 to 150 °F
- Seal MaterialCeramic
- Standards MetISO 5599-1
- Type5/2-Directional Valve
- Valve Function5/2, Double Solenoid
- Valve Type5/2 Directional Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)