Motion
R432002459

AVENTICS
R432002459

CERAM™ Solenoid-operated Air Control Valve - 4-Way, Double Solenoid, DIN Terminal
Mi Item #05741770
MFR #R432002459
Price$409.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432002459

CERAM™ Solenoid-operated Air Control Valve - 4-Way, Double Solenoid, DIN Terminal
Mi Item #05741770
MFR #R432002459

Mfr description
R432002459 CERAM SZ3 IP DS LESS COILS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$409.70/each

Specifications

Details

  • Actuator Type
    Solenoid Operated
  • Body Material
    Die-Cast Aluminum
  • Description Keyword
    5 Way
  • Flow Direction
    4-Way
  • Flow Rate
    151.85 cfm
  • Fluid
    Compressed Air
  • Fluid Comp
    Compressed Air
  • For Use With Series
    CERAM
  • Function
    5/2 Double Solenoid
  • Manual Operation Type
    Without Detent
  • Manual Override Type
    Detented
  • Manufacturer Product Page
  • Maximum Operating Pressure
    149 psi
  • Maximum Temperature
    66 °C, 150 °F
  • Maximum Working Pressure
    149 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Pressure Range
    0 to 10.3 bar
  • Operating Temperature Range
    5 to 150 °F
  • Pilot Type
    Internal Pilot
  • Seal Material
    Ceramic
  • Solenoid Electrical Entry
    DIN Terminal
  • Standards Met
    ISO 5599-1
  • Style
    5 Way
  • Type
    Air Control Valve
  • Valve Function
    5/2 Double Solenoid
  • Valve Type
    5/2 Directional Valve
  • Wetted Parts Material
    Ceramic, Die-cast aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)