Specifications
Dimensions
- Overall Width1.1811 in, 30 mm
Details
- ActuationElectrically
- Flow Rate7500 l/min
- MaterialDie-cast aluminum
- Maximum Operating Pressure10.3 bar, 149.389 psi
- Number Of Ports5
- Operating Temperature Range-15 to 66 °C, 5 to 150 °F
- Seal MaterialCeramic
- Standards MetISO 5599-1
- Type5/3-Directional Valve
- Valve Function5/3, Exhausted Center
- Valve Type5/3-directional valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)