Motion
R432002462

AVENTICS
R432002462

R432002462 CERAM SZ4 IP OC DS LESS COILS
MI ITEM #05741789
MFR #R432002462
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432002462

R432002462 CERAM SZ4 IP OC DS LESS COILS
MI ITEM #05741789
MFR #R432002462

Mfr description
R432002462 CERAM SZ4 IP OC DS LESS COILS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Width
    1.1811 in, 30 mm

Details

  • Actuation
    Electrically
  • Flow Rate
    7500 l/min
  • Material
    Die Cast Aluminum
  • Maximum Operating Pressure
    10.3 bar, 149.389 psi
  • Number Of Ports
    5
  • Operating Temperature Range
    -15 to 66 °C, 5 to 150 °F
  • Seal Material
    Ceramic
  • Standards Met
    ISO 5599-1
  • Type
    5/3-Directional Valve
  • Valve Function
    5/3
  • Valve Type
    5/3-directional valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)