Motion
R432006343

AVENTICS
R432006343

Solenoid-operated Air Control Valve - 24 V dc, Double Solenoid
Mi Item #05741818
MFR #R432006343
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432006343

Solenoid-operated Air Control Valve - 24 V dc, Double Solenoid
Mi Item #05741818
MFR #R432006343

Mfr description
R432006343 CERAM SZ4 IP DS 2-POS 24VDC E
  • Explosion proof and intrinsically safe solenoid valves
  • Do not require solenoid connectors, come with standard 1/2" conduit housing and 18" wire leads
  • ISO sizes 1 through 4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Description Keyword
    5 Way
  • For Use With Series
    CERAM
  • Number Of Ports  
    5
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    24 V dc
  • Type
    Air Control Valve
  • Valve Type
    5 Way
  • Voltage
    24 V dc
  • Voltage Rating
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)