Motion
R432006387

AVENTICS
R432006387

Solenoid-operated Air Control Valve - 24 V dc, Double Solenoid
Mi Item #05741844
MFR #R432006387
Price$767.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432006387

Solenoid-operated Air Control Valve - 24 V dc, Double Solenoid
Mi Item #05741844
MFR #R432006387

Mfr description
R432006387 CERAM SZ1 IP CC DS 3-POS 24VD
  • Explosion proof and intrinsically safe solenoid valves
  • Do not require solenoid connectors, come with standard 1/2" conduit housing and 18" wire leads
  • ISO sizes 1 through 4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$767.23/each

Specifications

Details

  • Description Keyword
    Solenoid Valve
  • For Use With Series
    CERAM
  • Normal State
    Center Closed
  • Number Of Ports  
    5
  • Number Of Solenoids
    Double
  • Pilot Type
    Internal Pilot
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    ISO 5599-1
  • Style
    3 Position
  • Type
    Air Control Valve
  • Valve Type
    5 Way
  • Voltage
    24 V dc
  • Voltage Rating
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)