Motion
R432002476

AVENTICS
R432002476

R432002476 CERAM SZ1 EP DS LESS COILS
Mi Item #05741863
MFR #R432002476
Price$236.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432002476

R432002476 CERAM SZ1 EP DS LESS COILS
Mi Item #05741863
MFR #R432002476

Mfr description
R432002476 CERAM SZ1 EP DS LESS COILS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$236.25/each

Specifications

Details

  • Actuation
    Electrically
  • Flow Rate
    1100 l/min
  • Material
    Die-cast aluminum
  • Maximum Operating Pressure
    10.3 bar, 149.389 psi
  • Minimum Operating Pressure
    2 bar, 29.008 psi
  • Number Of Ports
    5
  • Operating Temperature Range
    -15 to 66 °C, 5 to 150 °F
  • Seal Material
    Ceramic
  • Standards Met
    ISO 5599-1
  • Type
    5/2-Directional Valve
  • Valve Function
    5/2
  • Valve Type
    5/2 Directional Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)