Motion
R432002478

AVENTICS
R432002478

CERAM™ Solenoid-Operated Air Control Valve - 5 Port, 2 Position, Single Solenoid
Mi Item #05741874
MFR #R432002478
Price$186.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432002478

CERAM™ Solenoid-Operated Air Control Valve - 5 Port, 2 Position, Single Solenoid
Mi Item #05741874
MFR #R432002478

Mfr description
R432002478 CERAM SZ1 IP SS LESS COIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.44/each

Specifications

Details

  • Flow Direction
    4-Way
  • Flow Rate
    38.85 cfm
  • Manufacturer Product Page
  • Maximum Operating Pressure
    149 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    5 to 150 °F
  • Solenoid Electrical Entry
    DIN Terminal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)