1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AVENTICS
5632510000
Air Piloted Valve - 3 Port, 2 Position
MI ITEM #
05743000
MFR #
5632510000
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Air Piloted Valves
AVENTICS 5632510000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AVENTICS
5632510000
Air Piloted Valve - 3 Port, 2 Position
MI ITEM #
05743000
MFR #
5632510000
Mfr description
5632510000 VALVE 563/251
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Details
Flow Rate
47.67 cfm
Manufacturer Product Page
Click here
Maximum Operating Pressure
145 psi
Number Of
Ports
3
Number Of Positions
2
Operating Medium
Compressed Air
Operating Temperature Range
-4 to 248 °F
Seal Material
Viton®
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items