Motion
5633050100

AVENTICS
5633050100

Solenoid-operated Air Control Valve - 24 V dc, Single Solenoid, DIN Terminal
Mi Item #05743001
MFR #5633050100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5633050100

Solenoid-operated Air Control Valve - 24 V dc, Single Solenoid, DIN Terminal
Mi Item #05743001
MFR #5633050100

Mfr description
5633050100 563-305-3/2-G1/4-024DC-2W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Actuator Type
    Electrically Actuated
  • Body Material
    Aluminum
  • Description Keyword
    3/2 Normally Closed
  • Flow Rate
    47.67 cfm
  • Fluid
    Compressed air
  • Fluid Comp
    Compressed air
  • For Use With Series
    563
  • Function
    3/2 Normally Closed
  • Manual Operation Type
    Locking
  • Manual Override Type
    Detented
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Maximum Temperature
    50 °C
  • Maximum Working Pressure
    145 psi
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Pressure Range
    3.5 to 10 bar
  • Operating Temperature Range
    -4 to 122 °F
  • Pilot Type
    Internal Air Pilot
  • Return Type
    Spring Return
  • Seal Material
    Nitrile Rubber
  • Solenoid Allowable Voltage Fluct
    -10 % / +10 %
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    2 W
  • Solenoid Supply Voltage
    24 V dc
  • Style
    Pilot Operated
  • Type
    Air Control Valve
  • Valve Function
    3/2 Normally Closed
  • Valve Type
    3/2 Directional Valve
  • Voltage
    24 V dc
  • Voltage Rating
    24 V dc
  • Wetted Parts Material
    Aluminum
  • Wiring Type
    Plug
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)