Motion
5652010000

AVENTICS
5652010000

Air Piloted Valve - 3 Port, 2 Position
MI ITEM #05743004
MFR #5652010000
List Price$366.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5652010000

Air Piloted Valve - 3 Port, 2 Position
MI ITEM #05743004
MFR #5652010000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$366.30/each for your price

Overview

Mfr description
5652010000 565-201 AIR CONTROL

Specifications

  • Number Of Ports
  • Number Of Positions
    2
  • Flow Rate
    149.73 cfm
  • Operating Medium
    Compressed Air
  • Operating Temperature Range
    -4 to 158 °F
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Styrene
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought