Motion
5653010000

AVENTICS
5653010000

Air Piloted Valve - 3 Port, 2 Position, Single Pilot
MI ITEM #05743005
MFR #5653010000
Price$454.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5653010000

Air Piloted Valve - 3 Port, 2 Position, Single Pilot
MI ITEM #05743005
MFR #5653010000

Mfr description
5653010000 VALVE 565-302
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$454.17/each

Specifications

Details

  • Flow Rate
    149.73 cfm
  • Manual Operation Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Pilots
    Single Pilot
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Operating Medium
    Compressed Air
  • Operating Temperature Range
    -4 to 122 °F
  • Seal Material
    Nitrile Rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)