Motion
5673011340

AVENTICS
5673011340

Solenoid Operated Air Control Valve - Base Mounted, 3 Port, 2 Position, Single Solenoid, Subplate Not Included
MI ITEM #05743007
MFR #5673011340
Price$948.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5673011340

Solenoid Operated Air Control Valve - Base Mounted, 3 Port, 2 Position, Single Solenoid, Subplate Not Included
MI ITEM #05743007
MFR #5673011340

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$948.95/each

Specifications

Dimensions

  • Port Sizes
    Subplate Mounted
  • Subplate Port Size
    1 BSPP

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Description Keyword
    Subplate Not Included
  • Flow Direction
    4-Way
  • Flow Rate
    480.99 cfm
  • Manual Operation Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Compressed Air
  • Operating Temperature Range
    -4 to 122 °F
  • Piping Type
    Base Mounted
  • Seal Material
    Nitrile Rubber
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
5673011340 DIRECTIONAL VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought