Motion
5428200370

AVENTICS
5428200370

Solenoid-Operated Air Control Valve - 3 Port, 2 Position, Single Solenoid
Mi Item #05743233
MFR #5428200370
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5428200370

Solenoid-Operated Air Control Valve - 3 Port, 2 Position, Single Solenoid
Mi Item #05743233
MFR #5428200370

Mfr description
5428200370 PILOT VALVE 110VAC-CNOMO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Manual Operation Type
    Non-Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Solenoid Supply Frequency
    50 Hz
  • Solenoid Supply Voltage
    110 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)