Motion
5610264200

AVENTICS
5610264200

Pneumatic Vacuum Regulator -
Mi Item #05743309
MFR #5610264200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5610264200

Pneumatic Vacuum Regulator -
Mi Item #05743309
MFR #5610264200

Mfr description
5610264200 ED07-000-200-020-2M12S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Input Signal Type
    Electro-Pneumatic
  • Maximum Air Flow
    45.9 scfm
  • Operating Temperature Range
    5 to 50 °C
  • Set Pressure Range
    7.25 to 304 psi
  • Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)