Motion
5610264210

AVENTICS
5610264210

Pneumatic Vacuum Regulator -
MI ITEM #05743310
MFR #5610264210
List Price$3,916.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5610264210

Pneumatic Vacuum Regulator -
MI ITEM #05743310
MFR #5610264210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,916.33/each for your price

Overview

Mfr description
5610264210 ED07-000-200-420-2M12S

Specifications

  • Input Signal Type
    Electro-Pneumatic
  • Maximum Air Flow
    45.9 scfm
  • Supply Voltage
    24 V dc
  • Set Pressure Range
    7.25 to 304 psi
  • Operating Temperature Range
    5 to 50 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text