1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AVENTICS
5610264220
Pneumatic Vacuum Regulator -
MI ITEM #
05743311
MFR #
5610264220
Price
$3,916.33
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Vacuum Equipment
Vacuum Regulators
AVENTICS 5610264220
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AVENTICS
5610264220
Pneumatic Vacuum Regulator -
MI ITEM #
05743311
MFR #
5610264220
Mfr description
5610264220 ED07-000-200-010-2M12X
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3,916
.33
/each
Add to Cart
Specifications
Details
Input Signal Type
Electro-Pneumatic
Maximum Air Flow
45.9 scfm
Operating Temperature Range
5 to 50 °C
Set Pressure Range
7.25 to 304 psi
Supply Voltage
24 V dc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items