Motion
5610264510

AVENTICS
5610264510

Pneumatic Vacuum Regulator -
Mi Item #05743314
MFR #5610264510
Price$2,946.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5610264510

Pneumatic Vacuum Regulator -
Mi Item #05743314
MFR #5610264510

Mfr description
5610264510 ED07-000-100-420-2M12S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,946.58/each

Specifications

Details

  • Input Signal Type
    Electro-Pneumatic
  • Maximum Air Flow
    45.9 scfm
  • Operating Temperature Range
    5 to 50 °C
  • Set Pressure Range
    7.25 to 174 psi
  • Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)