Motion
5610264530

AVENTICS
5610264530

Pneumatic Vacuum Regulator -
MI ITEM #05743316
MFR #5610264530
Price$2,946.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5610264530

Pneumatic Vacuum Regulator -
MI ITEM #05743316
MFR #5610264530

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,946.58/each

Specifications

Details

  • Input Signal Type
    Electro-Pneumatic
  • Maximum Air Flow
    45.9 scfm
  • Operating Temperature Range
    5 to 50 °C
  • Set Pressure Range
    7.25 to 174 psi
  • Supply Voltage
    24 V dc

Overview

Mfr description
5610264530 ED07-000-100-010-2M12S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought