Motion
5717460000

AVENTICS
5717460000

Air Piloted Valve - Body Ported, 5 Port, 2 Position, Double Pilot
Mi Item #05743350
MFR #5717460000
Price$92.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5717460000

Air Piloted Valve - Body Ported, 5 Port, 2 Position, Double Pilot
Mi Item #05743350
MFR #5717460000

Mfr description
5717460000 PNEUM-VALVE V740-5/2DP-07
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.60/each

Specifications

Details

  • Flow Rate
    33.55 cfm
  • Manual Operation Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Pilots
    Double Pilot
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Operating Medium
    Compressed Air
  • Operating Temperature Range
    5 to 140 °F
  • Piping Type
    Body Ported
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)