Motion
5724990220

AVENTICS
5724990220

Solenoid-Operated Air Control Valve - 3 Port, 2 Position, Single Solenoid
Mi Item #05743354
MFR #5724990220
Price$75.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5724990220

Solenoid-Operated Air Control Valve - 3 Port, 2 Position, Single Solenoid
Mi Item #05743354
MFR #5724990220

Mfr description
5724990220 "V490-3/2NC-024DC-ND1,2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.79/each

Specifications

Details

  • Flow Rate
    1.77 cfm
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    5 to 122 °F
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)