Motion
5777775270

AVENTICS
5777775270

Solenoid-Operated Air Control Valve - 4-Way, 110 V ac, Double Solenoid, M8 Connector
MI ITEM #05743399
MFR #5777775270
List Price$341.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5777775270

Solenoid-Operated Air Control Valve - 4-Way, 110 V ac, Double Solenoid, M8 Connector
MI ITEM #05743399
MFR #5777775270

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$341.21/each for your price

Overview

Mfr description
5777775270 SOL. VALVE

Specifications

  • Number Of Ports
  • Number Of Positions
    3
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    110 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Electrical Entry
    M8 Connector
  • Manual Operation Type
    Locking
  • Operating Temperature Range
    -13 to 122 °F
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Nitrile Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Flow Rate
    31.78 cfm
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text