Motion
5790505270

AVENTICS
5790505270

Solenoid-Operated Air Control Valve - 3 Port, 2 Position, Single Solenoid
Mi Item #05743441
MFR #5790505270
Price$64.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5790505270

Solenoid-Operated Air Control Valve - 3 Port, 2 Position, Single Solenoid
Mi Item #05743441
MFR #5790505270

Mfr description
5790505270 V579-3/2NC-DA06-110AC-04-RV1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.22/each

Specifications

Details

  • Flow Rate
    18.36 cfm
  • Manual Operation Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    116 psi
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    5 to 122 °F
  • Seal Material
    Polyurethane, Rubber
  • Solenoid Electrical Entry
    M8 Connector
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)