Motion
5790515280

AVENTICS
5790515280

Solenoid-Operated Air Control Valve - 3 Port, 2 Position, Single Solenoid
MI ITEM #05743453
MFR #5790515280
List Price$74.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5790515280

Solenoid-Operated Air Control Valve - 3 Port, 2 Position, Single Solenoid
MI ITEM #05743453
MFR #5790515280

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$74.64/each for your price

Overview

Mfr description
5790515280 V579-3/2NO-DA06-230AC-04-RV1

Specifications

  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    230 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Electrical Entry
    M8 Connector
  • Manual Operation Type
    Locking
  • Operating Temperature Range
    5 to 122 °F
  • Maximum Operating Pressure
    116 psi
  • Seal Material
    Polyurethane, Rubber
  • Operating Medium
    Air
  • Flow Rate
    18.36 cfm
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought