Motion
5791600010

AVENTICS
5791600010

Air Piloted Valve - Body Ported, 3 Port, 2 Position, Single Pilot
MI ITEM #05743550
MFR #5791600010
List Price$57.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5791600010

Air Piloted Valve - Body Ported, 3 Port, 2 Position, Single Pilot
MI ITEM #05743550
MFR #5791600010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$57.93/each for your price

Overview

Mfr description
5791600010 V579-3/2NO-DA08-04-RV2

Specifications

  • Piping Type
    Body Ported
  • Number Of Ports
  • Number Of Pilots
    Single Pilot
  • Number Of Positions
    2
  • Flow Rate
    21.19 cfm
  • Operating Medium
    Compressed Air
  • Operating Temperature Range
    5 to 140 °F
  • Maximum Operating Pressure
    116 psi
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text