Motion
5792500220

AVENTICS
5792500220

Solenoid-Operated Air Control Valve - 24 V dc, Single Solenoid, M8 Connector
MI ITEM #05743572
MFR #5792500220
List Price$64.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5792500220

Solenoid-Operated Air Control Valve - 24 V dc, Single Solenoid, M8 Connector
MI ITEM #05743572
MFR #5792500220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$64.22/each for your price

Overview

Mfr description
5792500220 V579-3/2NC-DA06-024DC-04-RV4

Specifications

  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    M8 Connector
  • Manual Operation Type
    Locking
  • Operating Temperature Range
    5 to 122 °F
  • Maximum Operating Pressure
    116 psi
  • Seal Material
    Polyurethane, Rubber
  • Operating Medium
    Air
  • Flow Rate
    18.36 cfm
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text