Motion
5794600000

AVENTICS
5794600000

Air Piloted Valve - Body Ported, 3 Port, 2 Position, Single Pilot
Mi Item #05743675
MFR #5794600000
Price$47.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5794600000

Air Piloted Valve - Body Ported, 3 Port, 2 Position, Single Pilot
Mi Item #05743675
MFR #5794600000

Mfr description
5794600000 V579-3/2NC-DA08-04-EV4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.46/each

Specifications

Details

  • Flow Rate
    30.02 cfm
  • Manufacturer Product Page
  • Maximum Operating Pressure
    116 psi
  • Normal State
    Normally Closed
  • Number Of Pilots
    Single Pilot
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Operating Medium
    Compressed Air
  • Operating Temperature Range
    5 to 140 °F
  • Piping Type
    Body Ported
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)