Motion
5794900220

AVENTICS
5794900220

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, Single Solenoid, M8 Connector
Mi Item #05743697
MFR #5794900220
Price$138.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5794900220

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, Single Solenoid, M8 Connector
Mi Item #05743697
MFR #5794900220

Mfr description
5794900220 V579-5/2OC-DA08-024DC-04-EV4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.70/each

Specifications

Details

  • Flow Direction
    4-Way
  • Flow Rate
    21.19 cfm
  • Manual Operation Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    116 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    5 to 122 °F
  • Seal Material
    Polyurethane, Rubber
  • Solenoid Electrical Entry
    M8 Connector
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)