Motion
5811230000

AVENTICS
5811230000

Air Piloted Valve - Base Mounted, 5 Port, 2 Position, Double Pilot
Mi Item #05743797
MFR #5811230000
Price$97.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5811230000

Air Piloted Valve - Base Mounted, 5 Port, 2 Position, Double Pilot
Mi Item #05743797
MFR #5811230000

Mfr description
5811230000 V581-5/2DP-I1-AIR-AA-X-T0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.90/each

Specifications

Details

  • Flow Rate
    49.44 cfm
  • Manufacturer Product Page
  • Maximum Operating Pressure
    232 psi
  • Number Of Pilots
    Double Pilot
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Operating Medium
    Compressed Air
  • Operating Temperature Range
    -4 to 158 °F
  • Piping Type
    Base Mounted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)