Motion
5811420200

AVENTICS
5811420200

Solenoid-Operated Air Control Valve - Base Mounted, 5 Port, 3 (Closed Center) Position, Double Solenoid
MI ITEM #05743807
MFR #5811420200
Price$295.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5811420200

Solenoid-Operated Air Control Valve - Base Mounted, 5 Port, 3 (Closed Center) Position, Double Solenoid
MI ITEM #05743807
MFR #5811420200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$295.00/each

Specifications

Details

  • Flow Direction
    4-Way
  • Flow Rate
    38.85 cfm
  • Manual Operation Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Closed Center)
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    5 to 122 °F
  • Piping Type
    Base Mounted
  • Solenoid Supply Frequency
    50 Hz
  • Solenoid Supply Voltage
    24 V ac

Overview

Mfr description
5811420200 V581-5/3CC-024AC-I1-2P22-HBX-

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought