Motion
5811461130

AVENTICS
5811461130

Solenoid-Operated Air Control Valve - Base Mounted, 5 Port, 3 (Closed Center) Position, Double Solenoid
MI ITEM #05743812
MFR #5811461130
List Price$306.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5811461130

Solenoid-Operated Air Control Valve - Base Mounted, 5 Port, 3 (Closed Center) Position, Double Solenoid
MI ITEM #05743812
MFR #5811461130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$306.82/each for your price

Overview

Mfr description
5811461130 V581-5/3CC-024DC-I1-2P15-LUA-

Specifications

  • Piping Type
    Base Mounted
  • Number Of Ports
  • Number Of Positions
    3 (Closed Center)
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    24 V dc
  • Manual Operation Type
    Non-Locking
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    145 psi
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Flow Rate
    38.85 cfm
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text