Motion
5811680000

AVENTICS
5811680000

Solenoid-Operated Air Control Valve - Base Mounted, 5 Port, 2 Position, Single Solenoid
MI ITEM #05743833
MFR #5811680000
Price$163.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5811680000

Solenoid-Operated Air Control Valve - Base Mounted, 5 Port, 2 Position, Single Solenoid
MI ITEM #05743833
MFR #5811680000

Mfr description
5811680000 V581-5/2DS-I1-2CNA-AA-D-C-T0
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.01/each

Specifications

Details

  • Flow Direction
    4-Way
  • Flow Rate
    49.44 cfm
  • Manufacturer Product Page
  • Maximum Operating Pressure
    232 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    -4 to 158 °F
  • Piping Type
    Base Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)