Motion
5811720000

AVENTICS
5811720000

Air Piloted Valve - Base Mounted, 5 Port, 3 (Pressure Center) Position, Double Pilot
MI ITEM #05743834
MFR #5811720000
Price$210.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5811720000

Air Piloted Valve - Base Mounted, 5 Port, 3 (Pressure Center) Position, Double Pilot
MI ITEM #05743834
MFR #5811720000

Mfr description
5811720000 V581-5/3PC-NONE-I1-2P22-HBX-P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$210.83/each

Specifications

Details

  • Flow Rate
    38.85 cfm
  • Manual Operation Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Pilots
    Double Pilot
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Pressure Center)
  • Operating Medium
    Compressed Air
  • Operating Temperature Range
    5 to 122 °F
  • Piping Type
    Base Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)